Shop All Outdoor Semi-Flushmount Lights
Z-Lite
Luminata Outdoor LED Chain Hung Light, Black & Clear
Mfr # 553CHB-BK-LED
Zoro # G505842010
product price: $300.00
/ea
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.88"
- Width 5.88"
- Length 5.88"
- Frame Finish Black
- Bulb Base Type LED-Integrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 553CHB-BK-LED
- Zoro # G505842010
- UPC # 685659057607
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 17.88" |
Width | 5.88" |
Length | 5.88" |
Chain Length | 36" |
Cord/Wire Length | 42 in |
Canopy Dimensions | 5-1/4 in x 5-1/4 in |
Details
Frame Finish | Black |
Bulb Base Type | LED-Integrated |
Shade Material | Glass |
Style | contemporary; coastal; nautical; seaside |
Series | Luminata |
Number of Lights | 1 |
UL Listed | CUL/cETLu |
Frame Material | Aluminum |
Light Bulb Wattage | 14 W |
Delivered Lumens | 610 |
Color Temperature | 2700K |
Source Lumens | 1120 |
Shade Finish | Clear |
Rated Location | Wet |
Item | Outdoor Chain Mount Ceiling Fixture |
Color Rendering Index | Greater than 80 |
Description
Clean contemporary styling with a traditional look make these fixtures well suited for any home. Today's contemporary homes, as well as homes of the crafstmen style, are particularily well suited. These aluminum fixtures are available in black, oil rubbed bronze and brushed nickel aluminum with clear glass. Please note: LED lights are not dimmable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- GE LAMPS LED Lamp, 9.0W, PK3 (LED9LS3/827)
- DORCY LED Flashlight Bulb 3 V Flanged Base (41-1643)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F60T12/D/HO)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- TROY Owings Mill Lantern (F9467-TBK)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Z-Lite Outdoor Semi-Flushmount Lights