Shop All Vanity Lights
Z-Lite
Lexington 2 Light Vanity, Brushed Nickel & White Swirl
Mfr # 311-2V-BN
Zoro # G705835102
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9"
- Width 18"
- Housing Finish Brushed Nickel
- Number of Lights 2
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 311-2V-BN
- Zoro # G705835102
- UPC # 685659008692
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9" |
Width | 18" |
Details
Item | Vanity |
Housing Finish | Brushed Nickel |
Number of Lights | 2 |
Shade Material | Glass |
Lamp Watts | 60 |
Series | Lexington |
Description
Simply elegant is the best way to describe this two light vanity which features a detailed wall mount finished in brushed nickel and complimented with white swirl glass shades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Section, 4 ft, White (R 4FT WH)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21236)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- HALO Open Trim, 401 (401AL)
- Z-LITE Casa 3 Light Vanity, Olde Bronze & Olde Bronze (613-3V-OB)
- Z-LITE Bennington 4 Light Vanity, Chrome & Clear (1938-4V-CH)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- Z-LITE Ethos 2 Light Vanity, Brushed Nickel & Clear (1921-2V-BN-LED)
- Z-LITE Kinsley 3 Light Vanity, Heirloom Gold And Clear Seeded (340-3V-HG)
- Z-LITE Darcy 3 Light Vanity, Chrome & Etched Opal (1939-3V-CH)
- LALIA HOME Ironhouse Three Light Industrial Decorative Cage Vanity Wall Mounted Fixture, Black (LHV-1013-BK)
- Z-Lite Vanity Lights