Shop All Pendants
Z-Lite
Lenyx Pendant 8 Light Pendant, Brushed Nickel & White
Mfr # 1935-32BN
Zoro # G905841606
product price: $936.00
/ea
Free Shipping & Returns
$936.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.5"
- Length 32"
- Width 32"
- Style Metropolitan, transitional, Urban
- Shade Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 27.5" |
Length | 32" |
Width | 32" |
Chain Length | 72 in |
Canopy Dimensions | 5 in x 5 in |
Cord/Wire Length | 110 in |
Details
Number of Lights | 8 |
Style | Metropolitan, transitional, Urban |
Shade Material | Fabric |
Item | Pendant |
Finish | Brushed Nickel |
Series | Lenyx Pendant |
Material | Steel |
Watts | 60 |
Dimmable | Yes |
Standards | CUL/cETLu |
Shade Finish | White |
Rated Location | Dry |
Bulb Base | Candelabra |
Description
Illuminate your living space with the alluring glow of this elegant, eight-light pendant. With a versatile design that works well in almost any room, this sophisticated fixture blends a brushed nickel frame with a soft, white shade for beautiful ambiance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F72T12/D/HO)
- ILC Replacement for Trojan Uvmax J Quartz Sleeve replacement light bulb lamp (UVMAX J QUARTZ SLEEVE TROJAN)
- SATCO Bulb, LED, 20W, A21,120V-277V, 40K, E26, No Dim, White (S11331)
- DUAL-LITE EZ-2 Series LED Emergency Light (EZ-2L)
- Z-LITE Lenyx Pendant 8 Light Pendant, Iron Ore & White (1935-32IO)
- Z-LITE Bordeaux 1 Light Mini Pendant, Bronze & Matte Opal (435MP-BRZ)
- Z-LITE Aideen 12 Light Pendant, Bronze Gold & Matte Opal (6000-12-BZGD)
- Z-LITE Peyton 2 Light Pendant, Classic Brass & Classic Brass (619P14-CB)
- Z-LITE Z-Studio 1 Light Pendant, Matte White & Heritage Brass (726P-MW+HBR)
- Z-LITE Dealey 1 Light Mini Pendant, Matte Black + Clear Crystal (6010MP-MB)
- BESA LIGHTING Domi Cord Pendant, Solare, Bronze Finish, 1x5W LED (1XT-1743SL-LED-BR)
- Z-Lite Pendants