Shop All Sconces
Z-Lite
Lawson 1 Light Wall Sconce, Matte Black & Clear
Mfr # 343-1S-MB
Zoro # G205841047
product price: $122.00
/ea
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12"
- Width 4.75"
- Dimmable Yes
- Finish Matte Black
- Series Lawson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12" |
Width | 4.75" |
Length | 4.75" |
Canopy Dimensions | 4.7 in x 12 in |
Details
Dimmable | Yes |
Finish | Matte Black |
Item | Wall Sconce |
Series | Lawson |
Standards | CUL/cETLu |
Housing Material | Steel |
Lamp Watts | 60 |
Bulb Base | Candelabra |
Frame Material | Steel |
Shade Material | Glass |
Rated Location | Damp |
Number of Lights | 1 |
Shade Finish | Clear |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING 150 Watt, Incandescent, Vapor Tight Fixture (VC150I M12)
- ILB GOLD Compact Fluorescent Bulb Cfl Single Twin Tube, Replacement For Athalon, F5Bx/827/Eco (F5BX/827/ECO)
- ILC Replacement For SATCO 65875 (65-875)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & White (809-1S-RB-WH)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- Z-Lite Sconces