Shop All Pendants
Z-Lite
Landry 1 Light Pendant, Matte White & Brushed Nickel
Mfr # 1004P10-MW-BN
Zoro # G805840402
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Width 10"
- Number of Lights 1
- Style transitional, traditional, industrial, Sleek, Classical, Restoration
- Shade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 7.5" |
Length | 10" |
Width | 10" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 5 in x 5 in |
Details
Number of Lights | 1 |
Style | transitional, traditional, industrial, Sleek, Classical, Restoration |
Shade Material | Stainless Steel |
Item | Pendant |
Finish | Matte White |
Watts | 100 |
Standards | CUL/cETLu |
Dimmable | Yes |
Series | Landry |
Material | Steel |
Shade Finish | Mate White and Brushed Nickel |
Rated Location | Dry |
Bulb Base | Medium |
Description
Easy elegance follows this domed metal one-light pendant with a crisp industrial influence and minimalist silhouette. A domed shade fashioned of matte white finish stainless steel is trimmed in brushed nickel finish metal with a brushed nickel finish down rod and canopy. This contemporary pendant is adaptable to a variety of decor schemes including farmhouse, modern industrial, and urban modern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Chain Hanging Assembly, For Striplights (CSHC)
- SUREFIRE Red Filter, for 1.25" Bezel Flashlights (F26)
- AMERICAN LIGHTING Premium Led Lamp S14 Shape Standard Med Base Warm White (2700K) With (PS14-E26-WW)
- DUAL-LITE Replacment Battery, 2.4V, 1300mAh, Crimp (ASSY-BATT NIMH 1300MAH 2.4V AA)
- Z-LITE Landry 1 Light Pendant, Matte Black & Rubbed Brass (1004P10-MB-RB)
- Z-LITE Landry 1 Light Pendant, Matte Black & Chrome (1004P10-MB-CH)
- Z-LITE Marsala 8 Light Pendant, Polished Metallic Gold (4000-8PMG)
- Z-LITE Lenyx Pendant 8 Light Pendant, Brushed Nickel & White (1935-32BN)
- Z-LITE Peyton 2 Light Pendant, Classic Brass & Classic Brass (619P14-CB)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- Z-Lite Pendants