Shop All Pendants
Z-Lite
Landry 1 Light Pendant, Matte Black & Rubbed Brass
Mfr # 1004P10-MB-RB
Zoro # G505840412
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Length 10"
- Width 10"
- Number of Lights 1
- Style transitional, traditional, industrial, Sleek, Classical, Restoration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.5" |
Length | 10" |
Width | 10" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 5 in x 5 in |
Details
Number of Lights | 1 |
Style | transitional, traditional, industrial, Sleek, Classical, Restoration |
Shade Material | Stainless Steel |
Item | Pendant |
Finish | Matte Black + Rubbed Brass |
Watts | 100 |
Standards | CUL/cETLu |
Series | Landry |
Material | Steel |
Dimmable | Yes |
Bulb Base | Medium |
Rated Location | Dry |
Description
Easy elegance follows this domed metal one-light pendant with a crisp industrial influence and minimalist silhouette. A domed shade fashioned of matte black finish stainless steel is trimmed in warm rubbed brass finish metal with a rubbed brass finish down rod and canopy. This contemporary pendant is adaptable to a variety of decor schemes including farmhouse, modern industrial, and urban modern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS LED Stop&Go Light Retro Kit 24V, LED24CK (60-5474)
- PELICAN Cord, F/Flashlight (8063-300-012)
- ENERGIZER Lantern, LED Lamp Type, Battery Size D (EVGPLN451)
- LITHONIA LIGHTING Brushed Nickel Contemporary Square Vanit (FMVCSL 24IN MVOLT 30K 90CRI BN M6)
- Z-LITE Landry 1 Light Pendant, Matte Black & Chrome (1004P10-MB-CH)
- Z-LITE Landry 1 Light Pendant, Matte White & Brushed Nickel (1004P10-MW-BN)
- Z-LITE Sawyer 1 Light Pendant, Brushed Nickel (4500P8-BN)
- Z-LITE Soriano 1 Light Pendant, Matte Black (728P13-MB-BN)
- Z-LITE Lenyx Pendant 8 Light Pendant, Brushed Nickel & White (1935-32BN)
- Z-LITE Zinnia 3 Light Pendant, Bronze & Flax Linen (2009-14BRZ)
- MARKETPLACE Grange 66'' Wide 1Light Mini Pendant, Oil Rubbed Bronze (1217-1011)
- Z-Lite Pendants