Shop All Chandeliers
Z-Lite
Lagoon 5 Light Chandelier, Matte Black & Matte Opal
Mfr # 703-5-MB
Zoro # G505835883
product price: $346.00
/ea
Free Shipping & Returns
$346.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 100
- Finish Matte Black
- Series Lagoon
- Height 29"
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 703-5-MB
- Zoro # G505835883
- UPC # 685659020540
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 29" |
Width | 26.5" |
Details
Item | Chandelier |
Fixture Wattage | 100 |
Finish | Matte Black |
Series | Lagoon |
Housing Material | Steel |
Color | Matte Black |
Number of Lights | 5 |
Description
This beautiful five light chandelier, with its matte black finish and matte opal shading, proves you don't need to sacrifice simplicity for elegance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- FEIT ELECTRIC LED, 11 W, G40, Medium Screw (E26) (G40100/927CA/FIL)
- ILC Replacement for Iota I-42-em-a (I-42-EM-A IOTA)
- LITHONIA LIGHTING Lithonia Lighting® CPX LED Flat Panel M2, 24"L x 48"W, 2500-4000 Lumen, 35-50K Switchable, Wht (CPX-2x4-ALO8-SWW7-M2)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- Z-LITE Stanwood 4 Light Island/Billiard, Bronze & Water Droplet (8000-4L-BRZ)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- Z-LITE Savannah 9 Light Chandelier, Olde Bronze & Matte Opal (413-9)
- Z-LITE Annora 9 Light Chandelier, Olde Bronze & Clear (428-9-OB)
- EUROFASE Fanton Contemporary LED Wall Sconce, 2-Light, 1300 Lumens, Frosted/Chrome (34032-027)
- Z-Lite Chandeliers