Shop All Vanity Lights
Z-Lite
Kube 5 Light Vanity, Matte Black
Mfr # 480-5V-MB-CH
Zoro # G305835144
product price: $248.00
/ea
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75"
- Housing Finish Matte Black + Chrome
- Lamp Watts 60
- Series Kube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 480-5V-MB-CH
- Zoro # G305835144
- UPC # 685659149975
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.75" |
Width | 6.5" |
Details
Item | Vanity |
Housing Finish | Matte Black + Chrome |
Number of Lights | 5 |
Lamp Watts | 60 |
Series | Kube |
Description
You'll love the ambiance that this two-tone five-light vanity imparts to your favorite space. It features a matte black and chrome finish with an austere rectangle design that provides plenty of light. The bold, edgy design really energizes a bathroom or powder room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS General Purpose Penlight, White, PK6 (32-760-000)
- PRINCETON TEC Axis Rechargeable LED HeadLamp - Black/Grey (AXRC21-BK/DK)
- MILWAUKEE TOOL M18, LED Work Light Bare Tool Only (2735-20)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3086 lm (FEML483000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- Z-LITE Kinsley 2 Light Vanity, Matte Black And Clear Seeded (340-2V-MB)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- Z-LITE Ethos 2 Light Vanity, Brushed Nickel & Clear (1921-2V-BN-LED)
- Z-LITE Cetynia 1 Light Vanity, Bronze & Matte Opal (3012-1V-LED)
- Z-LITE Cannondale 4 Light Vanity, Chrome & Matte Opal (2103-4V)
- Z-LITE Aubrey 3 Light Vanity, Brushed Nickel & Clear (1931-3V-BN)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62536LEDDCS-MBL/ACR)
- Z-Lite Vanity Lights