Shop All Chandeliers
Z-Lite
Kraken 4 Light Vanity
Mfr # 463-36HWH-BN
Zoro # G705836055
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$710.00
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Hammered White
- Series Cavallo
- Housing Material Steel
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 463-36HWH-BN
- Zoro # G705836055
- UPC # 685659133820
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 36" |
Height | 34.5" |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Hammered White |
Series | Cavallo |
Housing Material | Steel |
Color | Hammered White |
Number of Lights | 10 |
Description
Set a stylish scene with the open spherical design of this hanging pendant light. Charmingly bright, rings of hammered white couple with inner rods in a brushed nickel finish to impress.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series 200L USB Rechargeable Flashlight (41-4379)
- ILC Replacement For HAMAMATSU L2570 (WW-F61W-4)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- MAXXIMA Utility Shop Light LED 4 ft 4400 Lumens (MSL-404400F)
- Z-LITE Forest 5 Light Island/Billiard, Chrome & Matte Black (917MP12-MB-LED-5RCH)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- Z-LITE Calumet 12 Light Chandelier, Matte Black & Olde Brass (814-12MB-OBR)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- Z-LITE Bordeaux 3 Light Chandelier, Brushed Nickel & Matte Opal (435-3BN)
- Z-LITE Savannah 5 Light Chandelier, Brushed Nickel & Clear (462-5BN)
- ALADDIN LIGHT LIFT Wireless Remote Controller Add On For All Models (ALWLC)
- Z-Lite Chandeliers