Shop All Chandeliers
Z-Lite
Kraken 10 Light Island/Billiard
Mfr # 466-10L-MB-BN
Zoro # G905841880
product price: $860.00
/ea
Free Shipping & Returns
$860.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 100
- Finish Matte Black
- Series Kraken
- Housing Material Steel
- Height 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 466-10L-MB-BN
- Zoro # G905841880
- UPC # 685659136432
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 15" |
Height | 13" |
Length | 56" |
Canopy Dimensions | 19 in x 4-3/4 in |
Cord/Wire Length | 110 in |
Details
Item | Chandelier |
Fixture Wattage | 100 |
Finish | Matte Black |
Series | Kraken |
Housing Material | Steel |
Material | Steel |
Style | Industrial |
Dimmable | Yes |
Standards | ETL/CETL Certified |
Color | Matte Black |
Number of Lights | 10 |
Bulb Base | Medium |
Shade Material | Glass |
Rated Location | Dry |
Shade Finish | Clear |
Description
A dual-tone finish changes up the personality of this dynamic ten-light island chandelier. Soak up the charm in an industrial-themed design with a linear frame in matte black and brushed nickel, and clear glass shades that offer a slightly fragile feel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Downlight, 4" Size, 18.1 W (LBR4 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- APPLETON ELECTRIC Wire Guard (KGU2)
- ILB GOLD Hid Bulb Metal Halide, Replacement For Metal Halide MVR250/U (MVR250/U)
- ILC Replacement for Sylvania Sox35 replacement light bulb lamp (SOX35 SYLVANIA)
- Z-LITE Kraken 4 Light Vanity (463-36HWH-BN)
- Z-LITE Calumet 12 Light Chandelier, Mate Black + Polished Nickel (814-12MB-PN)
- Z-LITE Beckett 5 Light Chandelier, Brushed Nickel And Clear Seedy (492-5BN)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- Z-LITE Annora 9 Light Chandelier, Brushed Nickel & Clear (428-9-BN)
- Z-LITE Gianna Chandelier, 8-Light, 60.25 In.W x 23.25 In.H, Matte Black/White (7509-8-60MB)
- PROGRESS LIGHTING Fontayne Six-Light Chandelier (P400081-020)
- Z-Lite Chandeliers