Shop All Vanity Lights
Z-Lite
Kinsley 3 Light Vanity, Heirloom Gold And Clear Seeded
Mfr # 340-3V-HG
Zoro # G605834427
Free Shipping & Returns
$254.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Housing Finish Heirloom Gold
- Shade Material Glass
- Lamp Watts 100
- Series Kinsley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 340-3V-HG
- Zoro # G605834427
- UPC # 685659172553
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.5" |
Width | 22" |
Details
Item | Vanity |
Housing Finish | Heirloom Gold |
Number of Lights | 3 |
Shade Material | Glass |
Lamp Watts | 100 |
Series | Kinsley |
Description
This urban three-light vanity fixture is made from steel, seeded glass, and finished in chrome for a metropolitan allure. It provides a lovely glow in any bedroom or bathroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY BlackoutR 850 lm Black LED Head Lamp (98730)
- SOUTHWIRE Replacement Panel Light, 90 LED (9709)
- ILC Replacement for GE General Electric G.E 46895 replacement light bulb lamp (46895 GE GENERAL ELECTRIC G.E)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 3500K (LED-7322-35K-G3)
- Z-LITE Archer 4 Light Vanity, Heirloom Gold & Clear (344-4V-HG)
- Z-LITE Joliet 3 Light Vanity, Olde Brass & Clear (473-3V-OBR)
- Z-LITE Rubicon 3 Light Vanity, Brushed Nickel & Clear (1927-3V-BN-LED)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- Z-LITE Elara 1 Light Vanity, Chrome & Frosted (1926-26V-CH-LED)
- Z-LITE Bennington 4 Light Vanity, Chrome & Clear (1938-4V-CH)
- PROGRESS LIGHTING Alexa 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2978-09)
- Z-Lite Vanity Lights