Shop All Vanity Lights
Z-Lite
Kinsley 2 Light Vanity, Matte Black And Clear Seeded
Mfr # 340-2V-MB
Zoro # G405834474
product price: $168.00
/ea
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Width 14.5"
- Housing Finish Matte Black
- Number of Lights 2
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 340-2V-MB
- Zoro # G405834474
- UPC # 685659172492
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.5" |
Width | 14.5" |
Details
Item | Vanity |
Housing Finish | Matte Black |
Number of Lights | 2 |
Shade Material | Glass |
Lamp Watts | 100 |
Series | Kinsley |
Description
Urban and alluring, this heirloom gold two-light vanity fixture brings a pop of metropolitan flair to any hallway, bedroom or bathroom. Featuring steel construction with a clear seeded glass shade, this wall sconce provides optimal ambient lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Well Light, DW1200, Stainless Steel (DW1200)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- ALBEO LED High Bay, 9000 Lumens, 15-1/16 in. L (ABV3009T471DQVSTKQW1PK)
- MILWAUKEE TOOL M12 ROVER Mounting Flood Light (2364-20)
- Z-LITE Ethos 4 Light Vanity, Chrome & Chisel (1923-4V-CH-LED)
- Z-LITE Peak 5 Light Vanity, Chrome & Clear Outside with Matte Opal Inside (1920-5V-CH-LED)
- Z-LITE Darcy 3 Light Vanity, Chrome & Etched Opal (1939-3V-CH)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- Z-LITE Lexington 2 Light Vanity, Brushed Nickel & White Swirl (311-2V-BN)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- VAXCEL Bella 3L Vanity Nickel (BL-VLD003BN)
- Z-Lite Vanity Lights