Shop All Sconces
Z-Lite
Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded
Mfr # 340-1S-MB
Zoro # G905841194
product price: $86.00
/ea
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Width 5.25"
- Dimmable Yes
- Finish Matte Black
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.5" |
Width | 5.25" |
Length | 7" |
Canopy Dimensions | 5-1/4 in x 5-1/4 in |
Details
Dimmable | Yes |
Finish | Matte Black |
Item | Wall Sconce |
Housing Material | Steel |
Series | Kinsley |
Lamp Watts | 100 |
Standards | CUL/cETLu |
Bulb Base | Medium |
Shade Finish | Clear Seeded |
Number of Lights | 1 |
Rated Location | Damp |
Shade Material | Glass |
Frame Material | Steel |
Description
Showcase a modern light fixture in your space with a cylindrical seeded glass shade. This heirloom gold wall sconce features an elegant, metropolitan style with its steel construction and curved neck. Install this piece in a bedroom, bathroom or hallway for alluring illumination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT ULTRA STINGER WITH OUT CHARGER (SR77550)
- JUNO LIGHTING Recessed Trim, 6in, Black Baffle (24 BWH)
- ILC Replacement for MBT Stage-402 LED Replacement replacement light bulb lamp (STAGE-402 LED REPLACEMENT MBT)
- ILC Replacement for Radium Ralina Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp (RALINA RAL2 150W/125-130/O/S14S LED REPLACEMENT)
- Z-LITE Ella 1 Light Wall Sconce, Matte Black & White (809-1S-MB)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- Z-LITE Arcano 3 Light Wall Sconce, Matte Black (8002-3SMB-LED)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- Z-Lite Sconces