Shop All Pendants
Z-Lite
Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded
Mfr # 340P12-BN
Zoro # G905841071
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Number of Lights 1
- Shade Material Glass
- Material Steel
- Series Kinsley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 18.25" |
Width | 12" |
Details
Number of Lights | 1 |
Shade Material | Glass |
Item | Pendant |
Finish | Brushed Nickel |
Material | Steel |
Series | Kinsley |
Watts | 100 |
Description
Inspired by the metropolitan lifestyle, this flush mount wall light brings stunning illumination to hallways, bedrooms, home offices and much more. With a seeded glass shade and steel frame in a matte black finish, it provides a beautiful accent to any interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 50-722 Lexan-#174; Prismatic Cylinder 3-11/64 Screw Fitter 6-1/4-in. Height (50/722)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-277 Volts (65/843)
- CELEBRATIONS LED LGHT MINI WW 100CT (40840-71)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9167)
- Z-LITE Lenyx Pendant 8 Light Pendant, Brushed Nickel & White (1935-32BN)
- Z-LITE Ashling 1 Light Mini Pendant, Brushed Nickel & Matte Opal (6004MP-BN)
- Z-LITE Malcalester 3 Light Pendant, Matte Black, Olde Brass & White (481P14-MB-OBR)
- Z-LITE Z Studio Dome Pendant 1 Light Pendant, Mint (6012P9-MIN)
- Z-LITE Ayra 1 Light Pendant, Brushed Nickel & Clear (488P8-BN)
- Z-LITE Astra 1 Light Pendant, Gloss White & Pink (204-10)
- QUOIZEL West End Mini Pendant (TF1541VB)
- Z-Lite Pendants