Shop All Vanity Lights
Z-Lite
Kayla 5 Light Vanity, Bronze & Matte Opal
Mfr # 7001-5V-BRZ
Zoro # G705834723
product price: $262.00
/ea
Free Shipping & Returns
$262.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25"
- Width 38.625"
- Housing Finish Bronze
- Number of Lights 5
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 7001-5V-BRZ
- Zoro # G705834723
- UPC # 685659067088
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.25" |
Width | 38.625" |
Details
Item | Vanity |
Housing Finish | Bronze |
Number of Lights | 5 |
Shade Material | Glass |
Lamp Watts | 100 |
Series | Kayla |
Description
The Kayla collection features contemporary lines which are contrasted with Matte Opal shades atop Chrome, Brushed Nickel and Bronze fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Wall/Pole Mounting Bracket, 9-1/2" Lx11"W (4040)
- POWERZONE Penlight Set Led 2Pc 100Lumen (12245)
- PROGRESS LIGHTING Recessed Housing 6" New Construction IC (P645-TG)
- AMAX LIGHTING Amax Lighting LEDPL3-BLK LED Puck Light, 3- 4W, 3000 CCT, 1080 Lums, 82 CRI, Black, 3 light kit (LEDPL3-BLK)
- Z-LITE Beckett 3 Light Vanity, Matte Black And Clear Seedy (492-3V-MB)
- Z-LITE Auge 4 Light Vanity, Chrome & Clear + Mesh (905-4V)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- Z-LITE Kube 5 Light Vanity, Matte Black (480-5V-MB-CH)
- Z-LITE Beckett 5 Light Vanity, Brushed Nickel And Clear Seedy (492-5V-BN)
- Z-LITE Bennington 3 Light Vanity, Brushed Nickel & Clear (1938-3V-BN)
- Z-LITE Bennington 3 Light Vanity, Modern Gold & Clear (1938-3V-MGLD)
- Z-Lite Vanity Lights