Shop All Sconces
Z-Lite
Kaleb 1 Light Wall Sconce, Chrome & Matte Opal
Mfr # 3029-1S-CH-LED
Zoro # G905841712
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.875"
- Width 7.25"
- Finish Chrome
- Lamp Watts 4
- Series Kaleb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.875" |
Width | 7.25" |
Details
Finish | Chrome |
Item | Wall Sconce |
Lamp Watts | 4 |
Series | Kaleb |
Housing Material | Steel |
Description
Low profile rectangular matte opal shades mounted squarely atop the trestle frames of the Kaleb family. These fixtures are available finished in brushed nickel, bronze, or chrome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl45R (TL45R6GMWWB)
- ILC Replacement for LIGHT BULB / LAMP F40CW REPLACED BY (F40CW REPLACED BY LIGHT BULB / LAMP)
- ILC Replacement for Eiko 031293089007 replacement light bulb lamp (031293089007 EIKO)
- ZORO SELECT VALUE BRAND LED 3 Lumens Silver Inspection Penlight (2XTH1)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- Z-LITE Verona 1 Light Wall Sconce, Brushed Nickel (2010-1S-BN)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- Z-LITE Ella 1 Light Wall Sconce, Matte Black & White (809-1S-MB)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- VAXCEL Akron Nickel Farmhouse Wall Sconce 1 Light Bathroom Vanity Fixture (W0375)
- Z-Lite Sconces