Shop All Outdoor Flushmount Lights
Z-Lite
Jordan 3 Light Outdoor Flush Ceiling Mount Fixture, Oil Rubbed Bronze And Clear Seedy
Mfr # 570F-ORB
Zoro # G405836843
product price: $424.00
/ea
Free Shipping & Returns
$424.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Jordan
- Width 12"
- Housing Finish Oil Rubbed Bronze
- Watts 40
- Fixture Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 570F-ORB
- Zoro # G405836843
- UPC # 685659132694
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 12" |
Height | 6" |
Details
Fixture Series | Jordan |
Housing Finish | Oil Rubbed Bronze |
Watts | 40 |
Fixture Housing Material | Aluminum |
Description
Richly hued, this outdoor ceiling light features three lights. The rounded curves emit a sleek and clean aura in a rich, rubbed bronze finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Waldmann 320724010-00067912 replacement light bulb lamp (320724010-00067912 WALDMANN)
- ILC Replacement for Damar 30282d replacement light bulb lamp (30282D DAMAR)
- ILC Replacement for Minolta Auto PAK Aft, Aft-2 replacement light bulb lamp (AUTO PAK AFT, AFT-2 MINOLTA)
- ILC Replacement for Osram Sylvania HMI 575w/sel replacement light bulb lamp (HMI 575W/SEL OSRAM SYLVANIA)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- VAXCEL Revere 7in Outdoor Light Seeded (OW39573RBZ)
- Z-Lite Outdoor Flushmount Lights