Shop All Outdoor Wall Lights
Z-Lite
Jordan 1 Light Outdoor Wall Sconce, Oil Rubbed Bronze And Clear Seedy
Mfr # 570M-ORB
Zoro # G105836785
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Height 13.5"
- Length 9"
- Series Jordan
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 570M-ORB
- Zoro # G105836785
- UPC # 685659132618
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8" |
Height | 13.5" |
Length | 9" |
Canopy Dimensions | 4-1/2 in x 6-3/4 in |
Details
Item | Outdoor Wall Sconce |
Series | Jordan |
Watts | 60 |
Finish | Oil Rubbed Bronze |
Standards | ETL/CETL Certified |
Housing Material | Aluminum |
Number of Lights | 1 |
Dimmable | Yes |
Shade Finish | Clear Seedy |
Style | Craftsman |
Bulb Base | Medium |
Shade Material | Glass |
Rated Location | Wet |
Description
Transform an enclosed porch or patio with this outdoor wall light. Create a textured glow with clean lines in warm, rubbed bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE2PK 40W WHT Fan Bulb (71394)
- MAXIM Prime 5-Light 20" Wide Grass Cloth Flush Mount Light (10222GC)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 413-C-Tc-P (413-C-TC-P)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3430)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy (565M-DBZ)
- Z-LITE Portland 1 Light Outdoor Wall Light, Oil Rubbed Bronze And Clear Seedy (531S-ORB)
- Z-LITE Striate 1 Light Outdoor Wall Sconce, Black & Clear Optic Glass (575M-BK-LED)
- Z-LITE Millworks 2 Light Outdoor Wall Sconce, Black & Clear Beveled (574M-BK)
- Z-LITE Dunbroch 1 Light Outdoor Wall Sconce, Deep Bronze + Outdoor Brass & Clear (584S-DBZ-OBS)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black And White Seedy (T20-BK-F)
- HALO JELLY JAR LED/PHCELL BRZ (FE0650LPC)
- Z-Lite Outdoor Wall Lights