Shop All Outdoor Wall Lights
Z-Lite
Jordan 1 Light Outdoor Wall Sconce, Black And Clear Seedy
Mfr # 570S-BK
Zoro # G505836903
Free Shipping & Returns
$172.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.75"
- Length 6.75"
- Series Jordan
- Watts 60
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 570S-BK
- Zoro # G505836903
- UPC # 685659132359
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6" |
Height | 10.75" |
Length | 6.75" |
Canopy Dimensions | 4-1/2 in x 5-1/2 in |
Details
Item | Outdoor Wall Sconce |
Series | Jordan |
Watts | 60 |
Finish | Black |
Standards | ETL/CETL Certified |
Housing Material | Aluminum |
Rated Location | Wet |
Shade Material | Glass |
Bulb Base | Medium |
Style | Craftsman |
Shade Finish | Clear Seedy |
Number of Lights | 1 |
Dimmable | Yes |
Description
Complete with a classic silhouette, this outdoor wall light is full of clean lines. The structured silhouette boasts a sleek black hue that modernizes the soft glow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Glasco Ultraviolet Guv-c7 replacement light bulb lamp (GUV-C7 GLASCO ULTRAVIOLET)
- CURRENT GE 100W Heat Bulb (93130228)
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- BULBRITE 40W Equivalent Amber Light PS52 Dimmable LED Grand Filament Pear Shaped Nostalgic Light Bulb (776300)
- Z-LITE Barwick 1 Light Outdoor Wall Sconce, Black & Etched (585M-BK-LED)
- Z-LITE Portland 1 Light Outdoor Wall Light, Oil Rubbed Bronze And Clear Seedy (531S-ORB)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (546BK)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (T21BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554S-BK)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Watts Creek Textured Blk on Steel (6204400)
- Z-Lite Outdoor Wall Lights