Shop All Post Lighting
Z-Lite
Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 570PHXL-557P-BK
Zoro # G205836906
Free Shipping & Returns
$1,354.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Watts 60
- Series Jordan
- Bulb Base Type Medium
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 570PHXL-557P-BK
- Zoro # G205836906
- UPC # 685659134964
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 114" |
Width | 12.5" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Watts | 60 |
Series | Jordan |
Bulb Base Type | Medium |
Number of Lamps | 1 |
Housing Material | Aluminum |
Description
Complement a custom exterior home design in style. This black finish outdoor light brings a charming touch and essential illumination to a front entryway, walkway, or back patio space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq., PK4 (BC-EL/mdTQ 13W T2 6.5K 4PK)
- MAXXIMA Outdoor LED Wall Light 1200 Lumens (MEL-23100W)
- ILC Replacement for Sunbeam 6316 replacement light bulb lamp (6316 SUNBEAM)
- NICOR LIGHTING 4 In. Lo-volt White Baffle (14002)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- AMERTAC Post Eye Light Control (758CTC-4)
- Z-Lite Post Lighting