Shop All Post Lighting
Z-Lite
Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 570PHB-557P-BK
Zoro # G905836749
product price: $1,106.00
/ea
Free Shipping & Returns
$1,106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Dimmable Yes
- Standards ETL/CETL Certified
- Number of Lamps 1
- Height 111.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 570PHB-557P-BK
- Zoro # G905836749
- UPC # 685659134919
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 111.5" |
Length | 12.5" |
Width | 12.5" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Dimmable | Yes |
Standards | ETL/CETL Certified |
Number of Lamps | 1 |
Housing Material | Aluminum |
Series | Jordan |
Watts | 60 |
Bulb Base Type | Medium |
Style | Craftsman |
Rated Location | Wet |
Shade Finish | Clear Seedy |
Shade Material | Glass |
Description
This black outdoor light is a perfect finishing element to wrap up a custom outdoor design. Radiate soft light from a lantern-style frame with a cylindrical silhouette and a lovely clear glass shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Martin Professional Roboscan 812 replacement light bulb lamp (ROBOSCAN 812 MARTIN PROFESSIONAL)
- PURE GARDEN 12.2 Stainless Steel Outdoor Solar Path Lights, Bronze, 12PK (50-LG1069)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8408EK)
- SATCO 100 W BR38 Incandescent - Blue - 2000 Hours - Medium Base - 230V (S5006)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- NORWELL Olde Colony Outdoor Post Lantern - Black (1068-BL-BE)
- Z-Lite Post Lighting