Shop All Post Lighting
Z-Lite
Jordan 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy
Mfr # 570PHXL-553PM-BK
Zoro # G905837012
product price: $640.00
/ea
Free Shipping & Returns
$640.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Watts 60
- Height 22.25"
- Width 12"
- Series Jordan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 570PHXL-553PM-BK
- Zoro # G905837012
- UPC # 685659134988
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 22.25" |
Width | 12" |
Length | 12" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Watts | 60 |
Series | Jordan |
Standards | ETL/CETL Certified |
Housing Material | Aluminum |
Number of Lamps | 1 |
Dimmable | Yes |
Bulb Base Type | Medium |
Shade Finish | Clear Seedy |
Style | Craftsman |
Rated Location | Wet |
Shade Material | Glass |
Description
This outdoor post light takes on a rounded lantern silhouette as it sheds illumination on a patio or exterior walkway. Embrace a bold black finish and a sleek clear glass shade protecting a single bulb base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PESTWEST USA LLC PestWest T12 Premium Bl368 Shatter Resistant Lamp 40W X 48" (130-000269)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLWTBK)
- BAYCO NightStick® Professional 66 LED Dual Function Rechargeable Work Light SLR-2166, Yellow (SLR-2166)
- ILC Replacement for GE General Electric G.E Mvr400/u/cp replacement light bulb lamp (MVR400/U/CP GE GENERAL ELECTRIC G.E)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-519P-ORB)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- PROGRESS LIGHTING New Haven Three-Light Post Light, Black (P6433-31)
- Z-Lite Post Lighting