Shop All Chandeliers
Z-Lite
Joliet 9 Light Chandelier, Chrome & Clear
Mfr # 473-9CH
Zoro # G505835982
product price: $718.00
/ea
Free Shipping & Returns
$718.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Clear
- Fixture Wattage 100
- Finish Chrome
- Width 31"
- Height 31.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 473-9CH
- Zoro # G505835982
- UPC # 685659157772
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 31" |
Height | 31.5" |
Length | 31" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 5-1/2 in x 5-1/2 in |
Chain Length | 72 in |
Details
Item | Chandelier |
Housing Finish | Clear |
Fixture Wattage | 100 |
Finish | Chrome |
Dimmable | Yes |
Series | Joliet |
Housing Material | Steel |
Material | Steel |
Style | Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional |
Number of Lights | 9 |
Standards | CUL/cETLu |
Bulb Base | Medium |
Shade Finish | Clear |
Shade Material | Glass |
Rated Location | Dry |
Description
This decadent contemporary nine-light chandelier from the Joliet collection creates an exquisite look and offers plenty of illumination for central living spaces. A modern vibe leans on artful elements in a chandelier featuring a circular frame crafted of chrome finish steel with tastefully flared arms. Nine delicate clear glass shades deliver lush character with upscale, custom style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UVP 34-0034-01 replacement light bulb lamp, 2PK (34-0034-01 UVP)
- AMERICAN LIGHTING 10mm 2PIN Heavy Duty snap connector, TL-2PWR-HD (TL-2PWR-HD)
- NVENT CADDY Clip, F/15/16 In T-Bar, PK10 (4G8WH)
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60538)
- Z-LITE Lagoon 5 Light Chandelier, Matte Black & Matte Opal (703-5-MB)
- Z-LITE Kraken 4 Light Vanity (463-36HWH-BN)
- Z-LITE Dealey 6 Light Chandelier, Matte Black + Clear Crystal (6010-24MB)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM103-4 22 in. Arden Caged Chandelier - Matte Black & Brown Finish (HM103/4)
- Z-Lite Chandeliers