Shop All Vanity Lights
Z-Lite
Joliet 5 Light Vanity, Olde Brass & Clear
Mfr # 473-5V-OBR
Zoro # G005834577
product price: $232.00
/ea
Free Shipping & Returns
$232.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Length 6.5"
- Housing Finish Olde Brass
- Style Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 473-5V-OBR
- Zoro # G005834577
- UPC # 685659145502
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.5" |
Length | 6.5" |
Width | 38" |
Canopy Dimensions | 7 in x 4-1/2 in |
Details
Item | Vanity |
Housing Finish | Olde Brass |
Number of Lights | 5 |
Style | Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional |
Shade Material | Glass |
Standards | CUL/cETLu |
Housing Material | Steel |
Series | Joliet |
Dimmable | Yes |
Lamp Watts | 100 |
Bulb Base | Medium |
Shade Finish | Clear |
Rated Location | Damp |
Description
Upscale sophistication with a Mid Century Modern vibe tells the story of this elegant five-light vanity light. A blend of delightful materials offers stunning large glass shades with rich Olde Brass finish metal, delivering a gorgeous effect in a custom master or guest bath suite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- ROADPRO Flashlight with Multi-Tool (RP2001)
- Z-LITE Beckett 4 Light Vanity, Olde Brass And Clear Seedy (492-4V-OBR)
- Z-LITE Joliet 3 Light Vanity, Olde Brass & Clear (473-3V-OBR)
- Z-LITE Rubicon 4 Light Vanity, Brushed Nickel & Clear (1927-4V-BN)
- Z-LITE Mariner 2 Light Vanity, Bronze And Clear Seedy (444-2V-BRZ)
- Z-LITE Bennington 5 Light Vanity, Modern Gold & Clear (1938-5V-MGLD)
- Z-LITE Soledad 3 Light Vanity, Matte Black & White (485-3V-MB)
- Z-LITE Archer 5 Light Vanity, Brushed Nickel & Clear (344-5V-BN)
- Z-Lite Vanity Lights