Shop All Vanity Lights
Z-Lite
Joliet 5 Light Vanity, Brushed Nickel & Clear
Mfr # 473-5V-BN
Zoro # G505834589
product price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Width 38"
- Housing Finish Brushed Nickel
- Number of Lights 5
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 473-5V-BN
- Zoro # G505834589
- UPC # 685659144383
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.5" |
Width | 38" |
Details
Item | Vanity |
Housing Finish | Brushed Nickel |
Number of Lights | 5 |
Shade Material | Glass |
Series | Joliet |
Lamp Watts | 100 |
Description
Upscale sophistication with a Mid Century Modern vibe tells the story of this elegant five-light vanity light. A blend of delightful materials offers stunning large glass shades with lovely Brushed Nickel finish metal, creating a versatile palette and a tasteful linear silhouette that frames a master bath sink with exquisite style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 23618 replacement light bulb lamp (23618 SYLVANIA)
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- LUMAPRO Industrial Penlight, LED, 180lm (797NR7)
- ILC Replacement For HIKARI JD 130V 500W DC BA15D FROST (WX-SLKB-3)
- Z-LITE Lexington 2 Light Vanity, Brushed Nickel & White Swirl (311-2V-BN)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH)
- Z-LITE Beckett 4 Light Vanity, Olde Brass And Clear Seedy (492-4V-OBR)
- Z-LITE Rubicon 3 Light Vanity, Brushed Nickel & Clear (1927-3V-BN-LED)
- Z-LITE Rubicon 4 Light Vanity, Chrome & Clear (1927-4V-CH-LED)
- Z-LITE Bennington 5 Light Vanity, Modern Gold & Clear (1938-5V-MGLD)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Brown (P560038-020)
- Z-Lite Vanity Lights