Shop All Vanity Lights
Z-Lite
Joliet 3 Light Vanity, Brushed Nickel & Clear
Mfr # 473-3V-BN
Zoro # G705834426
product price: $146.00
/ea
Free Shipping & Returns
$146.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Length 6.5"
- Width 21.5"
- Housing Finish Brushed Nickel
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 473-3V-BN
- Zoro # G705834426
- UPC # 685659144345
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.5" |
Length | 6.5" |
Width | 21.5" |
Canopy Dimensions | 7 in x 4-1/2 in |
Details
Item | Vanity |
Housing Finish | Brushed Nickel |
Number of Lights | 3 |
Style | Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional |
Shade Material | Glass |
Standards | CUL/cETLu |
Series | Joliet |
Housing Material | Steel |
Lamp Watts | 100 |
Dimmable | Yes |
Bulb Base | Medium |
Shade Finish | Clear |
Rated Location | Damp |
Description
Upscale sophistication with a Mid Century Modern vibe tells the story of this elegant three-light vanity light. A blend of delightful materials offers stunning large glass shades with Brushed Nickel finish metal, delivering a versatile palette that embellishes the look of any transitional bath space and highlights a custom vanity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Sylvania 20619 (20619)
- SOUTHWIRE CEP 500 Lumens, LED Yellow Temporary Job Site Light (97120)
- ILC Replacement for Damar 25694a replacement light bulb lamp (25694A DAMAR)
- FEIT ELECTRIC LED S6 E26 WCL 30WE 1PK (C/FLAME/LED)
- Z-LITE Astor 3 Light Vanity, Chrome & Etched Opal (1937-3V-CH)
- Z-LITE Peak 5 Light Vanity, Bronze & Clear Outside with Matte Opal Inside (1920-5V-BRZ-LED)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- Z-LITE Archer 5 Light Vanity, Brushed Nickel & Clear (344-5V-BN)
- Z-LITE Kinsley 2 Light Vanity, Matte Black And Clear Seeded (340-2V-MB)
- Z-LITE Intrepid 4 Light Vanity, Bronze & Clear (449-4V-BRZ)
- HUDSON VALLEY Keswick 4 Light Bath Bracket (1974-OB)
- Z-Lite Vanity Lights