Shop All Sconces
Z-Lite
Joliet 1 Light Wall Sconce, Brushed Nickel & Clear
Mfr # 473-1S-BN
Zoro # G105841680
product price: $66.00
/ea
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Width 5"
- Finish Brushed Nickel
- Housing Material Steel
- Series Joliet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.5" |
Width | 5" |
Details
Finish | Brushed Nickel |
Item | Wall Sconce |
Housing Material | Steel |
Series | Joliet |
Lamp Watts | 100 |
Description
Upscale sophistication with a Mid Century Modern vibe tells the story of this elegant one-light wall sconce. A blend of delightful materials offers a stunning large glass shade with Brushed Nickel finish metal, delivering a versatile palette that embellishes the look of any transitional space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Sock, Blue/Gray, 1.5 gal., PK2 (35700)
- WESTINGHOUSE Bulb T3 Xenon/Krypt E11 (0624300)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- ILC Replacement for Lumenarc Lu100/s54 replacement light bulb lamp (LU100/S54 LUMENARC)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- Z-LITE Verona 1 Light Wall Sconce, Brushed Nickel (2010-1S-BN)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & Beige (809-1S-RB)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- VAXCEL Marquis 2 Light Wall Light, matte black finish (W0347)
- Z-Lite Sconces