Shop All Vanity Lights
Z-Lite
Jewel 3 Light Vanity, Chrome & Matte Opal
Mfr # 871CH-3V-LED
Zoro # G005834683
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Width 22"
- Housing Finish Chrome
- Number of Lights 3
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 871CH-3V-LED
- Zoro # G005834683
- UPC # 685659070217
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11" |
Width | 22" |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 3 |
Shade Material | Glass |
Series | Jewel |
Lamp Watts | 4 |
Description
Crystal bead droplets shimmer against chrome hardware on this three light vanity, diffusing the light from the warm matte opal shades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cordless Flashlight, LED, 280 lm, 3-3/4in.L (ULA14.4-18 LED bare)
- GE LAMPS GE LIGHTING 400W, ED37 Mercury Vapor HID Light Bulb (HR400DX33)
- ILC Replacement for Atlantic Ultraviolet 10-1327 Ballast replacement light bulb lamp (10-1327 BALLAST ATLANTIC ULTRAVIOLET)
- SIGNIFY Philips 3002055 Hue Connector LED Smart Portable Light White & Color Ambiance (3002055)
- Z-LITE Rubicon 4 Light Vanity, Brushed Nickel & Clear (1927-4V-BN)
- Z-LITE Astor 5 Light Vanity, Matte Black & Clear (1936-5V-MB)
- Z-LITE Kinsley 2 Light Vanity, Matte Black And Clear Seeded (340-2V-MB)
- Z-LITE Cetynia 1 Light Vanity, Bronze & Matte Opal (3012-1V-LED)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH)
- Z-LITE Joliet 5 Light Vanity, Olde Brass & Clear (473-5V-OBR)
- ELK HOME Tia 30.75'' Wide 4-Light Vanity Light - Matte Nickel (190018117)
- Z-Lite Vanity Lights