Shop All Sconces
Z-Lite
Jade 2 Light Wall Sconce, Factory Bronze & White Linen
Mfr # 196-2S
Zoro # G905840708
product price: $180.00
/ea
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.7"
- Width 11.75"
- Finish Factory Bronze
- Housing Material Steel
- Lamp Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6.7" |
Width | 11.75" |
Details
Finish | Factory Bronze |
Item | Wall Sconce |
Housing Material | Steel |
Lamp Watts | 60 |
Series | Jade |
Description
A white linen cylindrical drum shade defines this wall sconce, as does its complimentary factory bronze hardware. This fixture is sure to add contemporary class to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN LED, 270 W, Mogul Screw (EX39) (LED-8242M40D)
- STONCO Dusk to Dawn LED Fixture (DTD40-NW-G3-AR-5-TLRPC-1-GY3S)
- WESTINGHOUSE INC BULB F15 25W AMBR2PK (3222)
- ILB GOLD Cfl Single Twin Tube Fluorescent Bulb, Replacement For Lumapro 1PGT1 (1PGT1)
- Z-LITE Verona 1 Light Wall Sconce, Brushed Nickel (2010-1S-BN)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Z-LITE Lawson 1 Light Wall Sconce, Matte Black & Clear (343-1S-MB)
- Z-LITE Mila 1 Light Wall Sconce, Rubbed Brass & White (808-1S-RB-WH)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- Z-Lite Sconces