Shop All Vanity Lights
Z-Lite
Infinity 4 Light Vanity, Chrome & Smoke
Mfr # 802-4V-CH
Zoro # G505835135
product price: $384.00
/ea
Free Shipping & Returns
$384.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.75"
- Length 5.75"
- Width 24"
- Housing Finish Chrome
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 802-4V-CH
- Zoro # G505835135
- UPC # 685659147254
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6.75" |
Length | 5.75" |
Width | 24" |
Canopy Dimensions | 24 in x 6-3/4 in |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 4 |
Style | Modern, transitional, sleek, linear, retro restoration, contemporary |
Shade Material | Mirror Glass |
Housing Material | Steel |
Series | Infinity |
Lamp Watts | 60 |
Standards | CUL/cETLu |
Dimmable | Yes |
Shade Finish | Smoke |
Bulb Base | Candelabra |
Rated Location | Damp |
Description
Choose this decadent contemporary four-light vanity light for its chic blend of steel and mirror, and a geometric linear silhouette that updates modern bathrooms. A double frame made from chrome finish steel joins both clear and smoke glass to deliver a soothing, atmospheric aesthetic with plenty of inspiration. Candelabra bulb mounts create an opportunity to change up the motif and fit into transitional spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-835/IF10/P/DIM 10/1)
- ILC Replacement for Sylvania H11-55w replacement light bulb lamp (H11-55W SYLVANIA)
- RAILHEAD GEAR Multifunction worklight, red (RH-SSR-200)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- Z-LITE Archer 4 Light Vanity, Brushed Nickel & Clear (344-4V-BN)
- Z-LITE Joliet 3 Light Vanity, Brushed Nickel & Clear (473-3V-BN)
- Z-LITE Lexington 2 Light Vanity, Brushed Nickel & White Swirl (311-2V-BN)
- Z-LITE Jewel 3 Light Vanity, Chrome & Matte Opal (871CH-3V-LED)
- Z-LITE Joliet 3 Light Vanity, Olde Brass & Clear (473-3V-OBR)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- Z-Lite Vanity Lights