Shop All Outdoor Wall Lights
Z-Lite
Holbrook Outdoor Wall Light, Black And White Seedy
Mfr # 507S-BK
Zoro # G205836562
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Height 10.5"
- Length 7.125"
- Series Holbrook
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 507S-BK
- Zoro # G205836562
- UPC # 685659011258
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6" |
Height | 10.5" |
Length | 7.125" |
Canopy Dimensions | 4-1/2 in x 6 in |
Details
Item | Outdoor Wall Sconce |
Series | Holbrook |
Watts | 100 |
Finish | Black |
Standards | CUL/cETLu |
Housing Material | Aluminum |
Shade Material | Glass |
Dimmable | Yes |
Rated Location | Wet |
Shade Finish | White Seedy |
Bulb Base | Medium |
Number of Lights | 1 |
Description
The solid, timeless styling of this small outdoor wall mount makes this a versatile fixture, suiting both traditional and modern styles. Clean, white seedy glass panels are paired with a finish of black, to create a very inviting look. Made of cast aluminum, this fixture is made to endure nature, regardless of the season.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 200-700 Lumen Work Light (KTIXD52484)
- NITECORE P30i 2000 Lumen 1093 Yard Long Throw Flashlight (P30I)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ORGANIZED LIVING ADJ POLE/CAP 5PK WHT (1464-6665-11)
- Z-LITE Lestat 1 Light Outdoor Wall Light, Black & Clear (562B-BK-LED)
- Z-LITE Barwick 1 Light Outdoor Wall Sconce, Black & Etched (585M-BK-LED)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- Z-LITE Millworks 2 Light Outdoor Wall Sconce, Black & Clear Beveled (574M-BK)
- Z-LITE Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy (577M-BK-LED)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (T21BK)
- AMAX LIGHTING AMAX Lighting LED-SLR12BZ 12W LED Outdoor Wall Pack Lighting - Bronze (LED-SLR12BZ)
- Z-Lite Outdoor Wall Lights