Shop All Post Lighting
Z-Lite
Holbrook Outdoor Post Light, Black And White Seedy
Mfr # 507PHB-519P-BK
Zoro # G205836494
product price: $678.00
/ea
Free Shipping & Returns
$678.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 1
- Height 112.25"
- Housing Material Aluminum
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 507PHB-519P-BK
- Zoro # G205836494
- UPC # 685659024081
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 112.25" |
Width | 10" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Number of Lamps | 1 |
Housing Material | Aluminum |
Watts | 100 |
Series | Holbrook |
Bulb Base Type | Medium |
Description
Clean, mission styling and circular detailing define the classic styling of this large outdoor post light. White seedy glass panels create an elegant glow, while the cast aluminum hardware finished in black can withstand nature’s seasonal elements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009BKBB)
- ILC Replacement For SATCO S13115 (S13115)
- MAXXIMA Low Profile Strip Light (M84453)
- EKENA MILLWORK Ashford Ceiling Medallion, Two Piece (Fits Canopies up to 3"), 42 3/4"W x 28 7/8"H x 3"ID x 1"P (CM42X28AS2-03000)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHXLR-564P-ORB)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- TRANS GLOBE Four Light White Clear Beveled Glass Post Light (4062 WH)
- Z-Lite Post Lighting