Shop All Post Lighting
Z-Lite
Holbrook 2 Head Outdoor Post, Black And White Seedy
Mfr # 507-2-536P-BK
Zoro # G005836328
product price: $1,044.00
/ea
Free Shipping & Returns
$1,044.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Housing Material Aluminum
- Bulb Base Type Medium
- Height 99"
- Series Holbrook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 507-2-536P-BK
- Zoro # G005836328
- UPC # 685659024067
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 99" |
Width | 8.125" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Housing Material | Aluminum |
Bulb Base Type | Medium |
Series | Holbrook |
Watts | 100 |
Number of Lamps | 2 |
Description
Clean, mission styling lines and rectangular detailing define the classic styling of this two light outdoor post light. White seedy glass panels create an elegant glow, while the cast aluminum hardware finished in black can withstand nature’s seasonal elements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Exitronix Xeb-7 (XEB-7 EXITRONIX)
- FEIT ELECTRIC LED S11 E26 SW 7.5W (BP71/2S/827/LED)
- LITHONIA LIGHTING LED Flat Panel, 4013 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy (579PHMS-ORB)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-Lite Post Lighting