Shop All Outdoor Wall Lights
Z-Lite
Helix 1 Light Outdoor Wall Sconce, Black And Clear Seedy
Mfr # 591M-BK
Zoro # G705836413
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Height 13"
- Length 6.75"
- Series Helix
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 591M-BK
- Zoro # G705836413
- UPC # 685659161038
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6" |
Height | 13" |
Length | 6.75" |
Canopy Dimensions | 4-1/2 in x 6-1/2 in |
Details
Item | Outdoor Wall Sconce |
Series | Helix |
Watts | 60 |
Finish | Black |
Standards | SGS |
Housing Material | Aluminum |
Dimmable | Yes |
Shade Finish | Clear Seedy |
Shade Material | Glass |
Bulb Base | Medium |
Rated Location | Wet |
Number of Lights | 1 |
Description
A vintage-inspired attitude delivers charm and style to a modern or transitional structure when this one-light outdoor wall sconce graces a home or business. Sleek clear seedy glass in a conical shade infuses romance to a light housed in a lantern-style hand-worked black aluminum frame. From the Helix collection, this one-light sconce delivers targeted illumination and a sense of sophistication.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Shatterproof Bulb (BF130SP)
- SWANSON TOOL 1500 Lumens, LED USB Socket Rechargable Work Light (99R10RECHG)
- ILB GOLD Replacement, Plt-90104 Led Fixture (PLT-90104)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554S-BK)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (T21-ORB-F)
- Z-LITE Lestat 1 Light Outdoor Wall Light, Black & Clear (562B-BK-LED)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (546BK)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy (565M-DBZ)
- Z-LITE Portland 1 Light Outdoor Wall Light, Oil Rubbed Bronze And Clear Seedy (531S-ORB)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- Z-Lite Outdoor Wall Lights