Shop All Post Lighting
Z-Lite
Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 591PHM-519P-BK
Zoro # G205836388
product price: $606.00
/ea
Free Shipping & Returns
$606.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Bulb Base Type Medium
- Watts 60
- Housing Material Aluminum
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 591PHM-519P-BK
- Zoro # G205836388
- UPC # 685659161168
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 6" |
Height | 109.25" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Bulb Base Type | Medium |
Watts | 60 |
Housing Material | Aluminum |
Number of Lamps | 1 |
Series | Helix |
Description
Classy and elegant, this one-light outdoor post mounted fixture shows off a charming village theme with a hint of industrial style. This fixture and post from the Helix collection delivers a narrow frame with a lantern vibe, showcasing sleek hand-worked black finish aluminum. A clear seedy glass shade adds romantic inspiration, as a long, slender post features a subtly decorative base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Asb-1224-24-Bl-Tp (ASB-1224-24-BL-TP)
- ILC Replacement For LIGHT BULB LAMP, FL20SW (FL20/SW)
- ILC Replacement for Sylvania Mc150t6/u/g12/942 replacement light bulb lamp (MC150T6/U/G12/942 SYLVANIA)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-27K-WC2)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHXLR-564P-ORB)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear (571PHXLR-564P-ORB)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- YELLOW JACKET Alloy Post Crossbar, 1/4" to 5/8" Size (63330)
- Z-Lite Post Lighting