Shop All Chandeliers
Z-Lite
Haylie 6 Light Chandelier, Matte Black & Olde Brass
Mfr # 479-6MB-OBR
Zoro # G305835854
product price: $336.00
/ea
Free Shipping & Returns
$336.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Matte Black + Olde Brass
- Standards CUL/cETLu
- Material Steel
- Style Transitional, sleek, Metropolitan, linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 479-6MB-OBR
- Zoro # G305835854
- UPC # 685659150186
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 106.25" |
Width | 26" |
Length | 26" |
Canopy Dimensions | 5-1/4 in x 5-1/4 in |
Cord/Wire Length | 110 in |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Matte Black + Olde Brass |
Standards | CUL/cETLu |
Material | Steel |
Style | Transitional, sleek, Metropolitan, linear |
Housing Material | Steel |
Series | Haylie |
Color | Matte Black + Olde Brass |
Number of Lights | 6 |
Dimmable | Yes |
Bulb Base | Candelabra |
Rated Location | Dry |
Description
Shapely lines and an alluring shape highlight the design of this two-tone six-light chandelier. It features a candelabra-type design and is crafted in a classic matte black and olde brass finish. This delightful chandelier is perfect for the dining room, foyer, kitchen, or entertainment room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI LED Surface Mount Fixture, 4 ft L, 35W (VTS42856L8CST-UN3-DIM)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- ILC Replacement For EIKO BAYCDL16 (BAY-CDL-16)
- ILC Replacement for Olec L1252 replacement light bulb lamp (L1252 OLEC)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- Z-LITE Calumet 12 Light Chandelier, Matte Black & Olde Brass (814-12MB-OBR)
- Z-LITE Willow 5 Light Chandelier, Matte Black, Inner White & Outer Clear (426-5-MB)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Z-LITE Geo 6 Light Chandelier, Matte Black (918-22MB-CH)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- Z-Lite Chandeliers