Shop All Pendants
Z-Lite
Harmony 3 Light Pendant, Brushed Nickel & Clear
Mfr # 486P10-3R-BN
Zoro # G305841442
product price: $350.00
/ea
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30"
- Length 20"
- Width 20"
- Number of Lights 3
- Style Transitional, Coastal, Seaside, Urban, Restoration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 30" |
Length | 20" |
Width | 20" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 13-3/4 in x 13-3/4 in |
Details
Number of Lights | 3 |
Style | Transitional, Coastal, Seaside, Urban, Restoration |
Shade Material | Glass |
Item | Pendant |
Finish | Brushed Nickel |
Standards | CUL/cETLu |
Dimmable | Yes |
Series | Harmony |
Material | Steel |
Watts | 100 |
Rated Location | Dry |
Shade Finish | Clear |
Bulb Base | Medium |
Description
Express your modern aesthetic with this eye-catching three-light pendant. Grooved, rounded shades are made from clear glass, suspended from a sleek steel frame with a brushed nickel finish. The fixture brings a chic cutting edge to a contemporary kitchen or dining room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- APPLETON ELECTRIC Fixture, Wall Mount (ALB1575)
- ILC Replacement For LIGHT BULB LAMP 30B1 INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EH63-2)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Z-LITE Mersesse 3 Light Pendant, Chrome & Clear (6007-11CH)
- Z-LITE Peyton 2 Light Pendant, Classic Brass & Classic Brass (619P14-CB)
- Z-LITE Meridional 1 Light Mini Pendant, Bronze & Bronze Outside with Clear Reeded Inside (Z6-58MP-C)
- Z-LITE Landry 1 Light Pendant, Matte Black & Rubbed Brass (1004P10-MB-RB)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- Z-Lite Pendants