Shop All Island/Billiard Lights
Z-Lite
Harmony 3 Light island, Olde Brass & Clear
Mfr # 486P10-3L-OBR
Zoro # G805843489
product price: $368.00
/ea
Free Shipping & Returns
$368.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Length 36"
- Width 10"
- Light Bulb Wattage 100 W
- Bulb Base Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 486P10-3L-OBR
- Zoro # G805843489
- UPC # 685659153118
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 10" |
Length | 36" |
Width | 10" |
Chain Length | Rods: 18x12" + 3x6" + 3x3" |
Canopy Dimensions | 29-1/2 in x 4-3/4 in |
Cord/Wire Length | 110 in |
Details
Light Bulb Wattage | 100 W |
Bulb Base Type | Medium |
Dimmable | Yes |
UL Listed | CUL/cETLu |
Frame Material | Steel |
Frame Finish | Olde Brass |
Style | Transitional, Coastal, Seaside, Urban, Restoration |
Shade Material | Glass |
Series | Harmony |
Number of Lights | 3 |
Shade Finish | Clear |
Item | Linear Chandelier |
Rated Location | Dry |
Description
Express your modern aesthetic with this eye-catching billiard style three-light fixture. Grooved, rounded shades are made from clear glass, suspended from a sleek steel frame with an olde brass finish. The fixture brings a chic cutting edge to a contemporary kitchen or dining room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Energy Mp/70/u/uvp/med/4k/edx17-open Rated replacement light bulb lamp (MP/70/U/UVP/MED/4K/EDX17-OPEN RATED GREEN ENERGY)
- ILC Replacement for Verilux Smartlight Vd12 replacement light bulb lamp (SMARTLIGHT VD12 VERILUX)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- MAXIM LIGHTING 120V Control Dimmer Tuner Hard Wire or Plug In (88960BK)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Matte White (917MP24-WH-LED-2LCH)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Cordon 4 Light Billiard, Bronze & White (2306-4BRZ-PWH)
- Z-LITE Cordon 4 Light Billiard, Bronze & Red (2306-4BRZ-PRD)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Z-LITE Cordon 4 Light Billiard, Matte Black & Matte Opal (2306-4MB-AMO14)
- DESIGNERS FOUNTAIN Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade (95738-BG)
- Z-Lite Island/Billiard Lights