Shop All Flushmount Lights
Z-Lite
Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass
Mfr # 2302F1-RB
Zoro # G705836048
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Height 6.75"
- Watts 60
- Finish Rubbed Brass
- Series Harley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2302F1-RB
- Zoro # G705836048
- UPC # 685659159486
- Country of Origin India
- Category Flushmount Lights
Dimensions
Width | 5" |
Height | 6.75" |
Details
Watts | 60 |
Finish | Rubbed Brass |
Item | Flush Mount |
Series | Harley |
Housing Material | Steel |
Description
No image
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40W Equivalent Amber Light ET25 Dimmable LED Grand Filament Tubular Shaped Nostalgic Light Bulb (776301)
- JANDORF Swag Kit 15' An Brs (60261)
- ILC Replacement For FEIT ELECTRIC PLF6565 (PLF65/65)
- ILC Replacement for Eiko Sp42/27k replacement light bulb lamp (SP42/27K EIKO)
- Z-LITE Sonna 2 Light Ceiling, Chrome & Matte Opal (2003F10-CH)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- Z-LITE Euclid 4 Light Flush Mount, Matte Black (457F-MB)
- Z-LITE Trestle 3 Light Flush Mount, Matte Black & Olde Brass (447F14-MB-OBR)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- NUVO 7 Inch LED Flush Mount Fixture, Disk Light, Round, 16 Watt, 3000K, White Finish, 6PK (62/1752)
- Z-Lite Flushmount Lights