Shop All Chandeliers
Z-Lite
Halliwell 3 Light Chandelier, Bronze & Matte Opal
Mfr # 7000-3BRZ
Zoro # G605835912
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 100
- Series Halliwell
- Height 23.5"
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 7000-3BRZ
- Zoro # G605835912
- UPC # 685659065992
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 22" |
Height | 23.5" |
Details
Item | Chandelier |
Fixture Wattage | 100 |
Finish | Matte Opal |
Series | Halliwell |
Number of Lights | 3 |
Housing Material | Steel |
Description
The ribbon inspired curved arms of the Halliwell collection, when paired with Matte Opal shades, create a look of elegant simplicity. Available in both Brushed Nickel and Bronze, these fixtures will add sophistication to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Felton Collection Black One-Light Post Lantern (P540024-031)
- ILC Replacement for Trojan Technologies 6414 replacement light bulb lamp (6414 TROJAN TECHNOLOGIES)
- EKENA MILLWORK Charlotte Architectural Grade PVC Contemporary Ceiling Medallion, 14"OD x 3"ID x 5 1/2"C x 1"P (CMP14CE2-03000)
- ILC Replacement for GE General Electric G.E F27bx/spx41/rs replacement light bulb lamp (F27BX/SPX41/RS GE GENERAL ELECTRIC G.E)
- Z-LITE Stanwood 4 Light Island/Billiard, Bronze & Water Droplet (8000-4L-BRZ)
- Z-LITE Lagoon 5 Light Chandelier, Matte Black & Matte Opal (703-5-MB)
- Z-LITE Joliet 5 Light Chandelier, Matte Black & Clear (473-5MB)
- Z-LITE Kraken 10 Light Island/Billiard (466-10L-MB-BN)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- Z-LITE Aideen 7 Light Island/Billiard, Brushed Nickel & Matte Opal (6000-7L-BN)
- Z-LITE Annora 9 Light Chandelier, Brushed Nickel & Clear (428-9-BN)
- Z-Lite Chandeliers