Shop All Flushmount Lights
Z-Lite
Halcyon 2 Light Flush Mount, Brushed Nickel
Mfr # 723F13-BN
Zoro # G405835747
product price: $176.00
/ea
Free Shipping & Returns
$176.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.25"
- Height 6.25"
- Watts 60
- Housing Material Steel
- Series Halcyon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 723F13-BN
- Zoro # G405835747
- UPC # 685659133073
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 14.25" |
Height | 6.25" |
Details
Watts | 60 |
Finish | Brushed Nickel |
Item | Flush Mount |
Housing Material | Steel |
Series | Halcyon |
Description
Complete with a rounded silhouette, this two-light ceiling light opens up spaces with warmth. The modern shape adds a sleek feel with brushed nickel and clean lines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Mc39t6/u/g12/830/pb replacement light bulb lamp (MC39T6/U/G12/830/PB OSRAM SYLVANIA)
- GE LAMPS CFL Ballast, Electronic, 99W, 120/277V (GEC340MAX-A)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75763)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- Z-LITE Euclid 4 Light Flush Mount, Matte Black (457F-MB)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- Z-LITE Titania 4 Light Flush Mount, Bronze + Olde Brass (454F-BRZ-OBR)
- Z-LITE Sonna 3 Light Flush Mount, Matte Black & Matte Opal (2011F16-MB)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- Z-LITE Savannah 3 Light Flush Mount, Olde Bronze & Matte Opal (413F16)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- Z-Lite Flushmount Lights