Shop All Post Lighting
Z-Lite
Glenwood 1 Light Outdoor Pier Mounted Fixture, Black & Clear
Mfr # 586PHMS-SQPM-BK
Zoro # G905836398
product price: $244.00
/ea
Free Shipping & Returns
$244.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Watts 60
- Bulb Base Type Medium
- Number of Lamps 1
- Series Glenwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 586PHMS-SQPM-BK
- Zoro # G905836398
- UPC # 685659153705
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 17.5" |
Width | 7.5" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Watts | 60 |
Bulb Base Type | Medium |
Number of Lamps | 1 |
Series | Glenwood |
Housing Material | Aluminum |
Description
Straight from the elegant and sophisticated Glenwood lighting collection, this contemporary outdoor pier mounted fixture is perfectly suited for driveway columns and architectural elements around a patio space. Encased in a rectangular, ultra-modern aluminum frame with thin corner columns, this lighting piece features a cylindrical clear glass lantern to protect the interior bulb from the elements. In addition, it's dark black frame and pedestal base allow this mounted lantern fixture to complement your home's existing landscape design and facade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO CEILING LGHT RND FLSH15"" (FM15WRCCR)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 050200AR (05-0200A-R)
- TCP Elite LED, 7W MR16 41K GU5.3 NFL (LED712VMR16V41KNFL)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (571PHXLR-567P-BK)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear (571PHXLR-564P-ORB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043B)
- Z-Lite Post Lighting