Shop All Chandeliers
Z-Lite
Geo 6 Light Chandelier, Matte Black
Mfr # 918-22MB-CH
Zoro # G405835600
product price: $366.00
/ea
Free Shipping & Returns
$366.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Matte Black + Chrome
- Height 19.25"
- Housing Material Steel
- Series Geo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 918-22MB-CH
- Zoro # G405835600
- UPC # 685659145342
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 19.25" |
Width | 22.25" |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Matte Black + Chrome |
Number of Lights | 6 |
Housing Material | Steel |
Series | Geo |
Color | Matte Black + Chrome |
Description
Fully energizing in its sleek geometric silhouette, this six-light chandelier delivers sophistication and contemporary verve in a modern living or dining space. Follow the angles of an open cage-like frame fashioned from two-tone finish metal in Matte Black and Chrome, and a dynamic architectural theme that offers mesmerizing effects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Fm13/830 replacement light bulb lamp (FM13/830 OSRAM SYLVANIA)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21354)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, EX39 (LED-8029M345-A-FW)
- SATCO 7.5 W CA5 Incandescent - Clear - 1500 Hours - 40L - Candelabra Base - 120V (S3241)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- Z-LITE Kraken 10 Light Island/Billiard (466-10L-MB-BN)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- Z-LITE Joliet 9 Light Chandelier, Chrome & Clear (473-9CH)
- Z-LITE Kraken 4 Light Vanity (463-36HWH-BN)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- Z-Lite Chandeliers