Shop All Chandeliers
Z-Lite
Geo 5 Light Chandelier, Matte Black
Mfr # 918-18MB-CH
Zoro # G905835728
product price: $296.00
/ea
Free Shipping & Returns
$296.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Matte Black + Chrome
- Length 18"
- Series Geo
- Standards CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 918-18MB-CH
- Zoro # G905835728
- UPC # 685659145335
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 18" |
Width | 18" |
Height | 15" |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Cord/Wire Length | 110 in |
Chain Length | 72 in |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Matte Black + Chrome |
Series | Geo |
Standards | CUL/cETLu |
Number of Lights | 5 |
Housing Material | Steel |
Dimmable | Yes |
Style | Contemporary, Modern, Geometric Architectural |
Material | Steel |
Color | Matte Black + Chrome |
Shade Finish | Matte Black |
Rated Location | Damp |
Bulb Base | Candelabra |
Description
Fully energizing in its sleek geometric silhouette, this five-light chandelier delivers sophistication and contemporary verve in a modern living or dining space. Follow the angles of an open cage-like frame fashioned from two-tone finish metal in Matte Black and Chrome, and a dynamic architectural theme that offers mesmerizing effects and an intriguing story.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-1/2 x 2-3/4 x 13-3/4 In. (STI 9640)
- GAMA SONIC Yard Light w/2 Mounting Options (Mounting Arm or Direct to Wall) (17iS90810)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/2"), 10"OD x 3 1/2"ID x 3/4"P (CMP10BE)
- STREAMLIGHT Switch Boot For Stylus Pro (660031)
- Z-LITE Beau 15 Light Chandelier, Polished Nickel & Clear (3031-15PN)
- Z-LITE Aideen 7 Light Island/Billiard, Brushed Nickel & Matte Opal (6000-7L-BN)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- Z-Lite Chandeliers