Shop All Chandeliers
Z-Lite
Forest 9 Light Island/Billiard, Chrome & Matte White
Mfr # 917MP12-WH-LED-9RCH
Zoro # G605841913
product price: $1,224.00
/ea
Free Shipping & Returns
$1,224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 5
- Finish Chrome
- Width 16"
- Housing Material Steel
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 917MP12-WH-LED-9RCH
- Zoro # G605841913
- UPC # 685659138351
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 16" |
Length | 16" |
Height | 12" |
Cord/Wire Length | 118 in |
Canopy Dimensions | 16 in x 16 in |
Details
Item | Chandelier |
Fixture Wattage | 5 |
Finish | Chrome |
Housing Material | Steel |
Number of Lights | 9 |
Lamp Included | Yes |
Style | Modern |
Dimmable | Yes |
Material | Steel |
Series | Forest |
Standards | ETL/CETL Certified |
Color Rendering Index | Greater than 80 |
Color Temperature | 3000K |
Source Lumens | 4050 |
Shade Finish | Matte White |
Delivered Lumens | 2160 |
Rated Location | Damp |
Description
Sleek and clean, this nine-light pendant light features a windchime-inspired silhouette. The smooth lines of the silhouette boast a streamlined matte white finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX T5 Ultra Slim Undercab, Eb, Pp Rkr, 24In (UC24T528)
- ILC Replacement for Ushio Jc10.8v-30w, C-6, 400 Hours replacement light bulb lamp (JC10.8V-30W, C-6, 400 HOURS USHIO)
- ILC Replacement for Pentair 61-4502 replacement light bulb lamp (61-4502 PENTAIR)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 31423 lm (JEBL 30L 40K 80CRI WH)
- Z-LITE Annora 9 Light Chandelier, Olde Bronze & Clear (428-9-OB)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- Z-LITE Haylie 6 Light Chandelier, Matte Black & Olde Brass (479-6MB-OBR)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- Z-Lite Chandeliers