Shop All Island/Billiard Lights
Z-Lite
Forest 8 Light Island/Billiard, Chrome & Brushed Nickel
Mfr # 917MP12-BN-LED-8LCH
Zoro # G005843142
product price: $1,302.00
/ea
Free Shipping & Returns
$1,302.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12"
- Width 4.25"
- Length 44.25"
- Frame Material Steel
- Bulb Base Type LED-Integrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 917MP12-BN-LED-8LCH
- Zoro # G005843142
- UPC # 685659138696
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 12" |
Width | 4.25" |
Length | 44.25" |
Cord/Wire Length | 118 in |
Canopy Dimensions | 44-1/4 in x 4-1/4 in |
Details
Frame Material | Steel |
Bulb Base Type | LED-Integrated |
Number of Lights | 8 |
UL Listed | ETL/CETL Certified |
Bulb Included | Yes |
Light Bulb Wattage | 5 W |
Frame Finish | Chrome |
Series | Forest |
Dimmable | Yes |
Style | Modern |
Shade Finish | Brushed Nickel |
Delivered Lumens | 1920 |
Color Rendering Index | Greater than 80 |
Item | Linear Chandelier |
Rated Location | Damp |
Color Temperature | 3000K |
Source Lumens | 3600 |
Description
The stunning silhouette of this windchime-inspired eight-light island pendant offers an instant transformation. The bright brushed nickel finish casts a soft glow through the clean and open design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOBBLE LIGHT Self-Righting Light, Corded, 10000lm, LED (111211)
- HHIP 5 Watt Waterproof LED Universal Arm Work Light (8401-0463)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12-06L)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5584GMX)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Smoke (2306-3BN-ARS)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- Z-LITE Cordon 4 Light Billiard, Bronze & Bronze (2306-4BRZ-BRZ15)
- Z-LITE Cobalt 3 Light Billiard Light, Brushed Nickel & Dark Blue (152BN-ARDB)
- Z-LITE Kirkland 5 Light Island/Billiard, Ashen Barnboard (472-5L-ABB)
- DWELED Morae 44in LED Linear Pendant 3000K in Black (PD-332)
- Z-Lite Island/Billiard Lights