Shop All Island/Billiard Lights
Z-Lite
Forest 3 Light Island/Billiard, Chrome & Matte White
Mfr # 917MP24-WH-LED-3LCH
Zoro # G905843334
product price: $632.00
/ea
Free Shipping & Returns
$632.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Width 4.5"
- Length 46"
- Dimmable Yes
- UL Listed ETL/CETL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 917MP24-WH-LED-3LCH
- Zoro # G905843334
- UPC # 685659138986
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 24" |
Width | 4.5" |
Length | 46" |
Canopy Dimensions | 46 in x 4-1/2 in |
Cord/Wire Length | 118 in |
Details
Dimmable | Yes |
UL Listed | ETL/CETL Certified |
Style | Modern |
Bulb Included | Yes |
Frame Material | Steel |
Light Bulb Wattage | 5 W |
Series | Forest |
Frame Finish | Chrome |
Number of Lights | 3 |
Bulb Base Type | LED-Integrated |
Rated Location | Damp |
Delivered Lumens | 720 |
Color Rendering Index | Greater than 80 |
Shade Finish | Matte White |
Source Lumens | 1350 |
Color Temperature | 3000K |
Item | Linear Chandelier |
Description
Create a radiant beacon of modern glow with the streamlined features from this three-light island pendant. Modern and playful, the open frame boasts a matte white finish that elevates with rich style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/841)
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H (BSL310M)
- ILC Replacement for American DJ Active Scan 250 replacement light bulb lamp (ACTIVE SCAN 250 AMERICAN DJ)
- ILC Replacement for Federal Signal Lp3m replacement light bulb lamp (LP3M FEDERAL SIGNAL)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Golden Mottle (200-3MB-GM16)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Kirkland 5 Light Island/Billiard, Ashen Barnboard (472-5L-ABB)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- AFX Light Linear Pendant, 120 V, 60 W, 9" L (JNNP0523MBSN)
- Z-Lite Island/Billiard Lights