Shop All Island/Billiard Lights
Z-Lite
Forest 3 Light Island/Billiard, Brushed Nickel
Mfr # 917MP24-BN-LED-3LBN
Zoro # G605843214
product price: $728.00
/ea
Free Shipping & Returns
$728.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 46"
- Height 24"
- Width 4.5"
- Frame Finish Brushed Nickel
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 917MP24-BN-LED-3LBN
- Zoro # G605843214
- UPC # 685659139365
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 46" |
Height | 24" |
Width | 4.5" |
Cord/Wire Length | 118 in |
Canopy Dimensions | 46 in x 4-1/2 in |
Details
Frame Finish | Brushed Nickel |
Style | Modern |
Series | Forest |
Bulb Included | Yes |
Number of Lights | 3 |
Dimmable | Yes |
UL Listed | ETL/CETL Certified |
Bulb Base Type | LED-Integrated |
Frame Material | Steel |
Light Bulb Wattage | 5 W |
Color Temperature | 3000K |
Source Lumens | 1350 |
Color Rendering Index | Greater than 80 |
Rated Location | Damp |
Item | Linear Chandelier |
Delivered Lumens | 720 |
Description
Stunning in a bathroom, this three-light pendant light features a windchime-inspired silhouette. The smooth lines of the silhouette are clean and elongated, boasting a brushed nickel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- FEIT ELECTRIC INCAN T7 E17 SW 40W 1PK (BP40T7N-130)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- Z-LITE Cordon 3 Light Billiard, Bronze & Red (2306-3BRZ-PRD)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Brushed Nickel (200-3MB-MBN)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- Z-Lite Island/Billiard Lights