Shop All Sconces
Z-Lite
Forest 2 Light Wall Sconce, Matte Black & Matt Black
Mfr # 917S-MB-LED
Zoro # G605841005
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Width 3"
- Finish Matte Black
- Housing Material Steel
- Series Forest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14" |
Width | 3" |
Details
Finish | Matte Black |
Item | Wall Sconce |
Housing Material | Steel |
Series | Forest |
Lamp Watts | 5 |
Description
Dress up a modern bathroom with the sleek style of this metal wall sconce. Designed with a matte black finish and dimmable light, this exquisitely elegant fixture creates a stylish aura.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Hbled Ld5 36000Lm W Unv 4000K Ed3 U (HBLED-LD5-36SE-W-UNV-L840-ED3-U)
- ILC Replacement for Aquafine 43474-1 Ballast replacement light bulb lamp (43474-1 BALLAST AQUAFINE)
- CURRENT Ge2Pk 25W Clr Fan Bulb (22756)
- CELEBRATIONS LED C9 FCTD BULBS MLT5PK (11228-71)
- Z-LITE Mila 1 Light Wall Sconce, Rubbed Brass & White (808-1S-RB-WH)
- Z-LITE Aideen 1 Light Wall Sconce, Bronze Gold & Matte Opal (6000-1S-BZGD)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1GD)
- Z-Lite Sconces