Shop All Island/Billiard Lights
Z-Lite
Forest 2 Light Island/Billiard, Chrome & Chrome
Mfr # 917MP24-CH-LED-2LCH
Zoro # G005843258
product price: $506.00
/ea
Free Shipping & Returns
$506.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Length 30"
- Height 24"
- UL Listed ETL/CETL Certified
- Bulb Base Type LED-Integrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 917MP24-CH-LED-2LCH
- Zoro # G005843258
- UPC # 685659138870
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 4.5" |
Length | 30" |
Height | 24" |
Canopy Dimensions | 30 in x 4-1/2 in |
Cord/Wire Length | 118 in |
Details
UL Listed | ETL/CETL Certified |
Bulb Base Type | LED-Integrated |
Number of Lights | 2 |
Series | Forest |
Style | Modern |
Frame Material | Steel |
Dimmable | Yes |
Light Bulb Wattage | 5 W |
Frame Finish | Chrome |
Bulb Included | Yes |
Rated Location | Damp |
Delivered Lumens | 480 |
Color Rendering Index | Greater than 80 |
Item | Linear Chandelier |
Source Lumens | 900 |
Color Temperature | 3000K |
Description
Subtle playful details set this stunning two-light pendant light apart from the rest. Put the finishing touch on a sleek, modern kitchen or bathroom with a bright chrome finish over elongated details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- SATCO 50 W R20 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3201)
- LASTPLAY 0.5 x 28 MagLite C Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (LA2623801)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Cordon 4 Light Billiard, Bronze & Red (2306-4BRZ-PRD)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- Z-LITE Chloe 3 Light island, Olde Brass & Clear (490P10-3L-OBR)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- DWELED Morae 44in LED Linear Pendant 3000K in Black (PD-332)
- Z-Lite Island/Billiard Lights